Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, MNPT-FNPT, 1-1/2-11-1/2, 1-1/4-11-1/2
Mfr # 2081-24-20S
Zoro # G3458454
original price:
$18.25
10% off
new price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1 1/4 in, 1 1/2 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1 1/2 in x 1 1/4 in
Product Information
- Brand Aeroquip
- MFR # 2081-24-20S
- Zoro # G3458454
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1 1/4 in, 1 1/2 in |
Fitting Size | 1 1/2 in x 1 1/4 in |
Thread Size | 1-1/2"-11-1/2, 1-1/4"-11-1/2 |
Length (In.) | 1.57 |
Fitting Thread Size 2 | 1-1/4"-11-1/2 |
Fitting Thread Size 1 | 1-1/2"-11-1/2 |
Hose Fitting B Size | 1 1/4 in |
Hose Fitting A Size | 1 1/2 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1-1/2 In.-11-1/2, 1-1/4 In.-11-1/2, Fitting Shape Straight, Rigid, 2,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1 1/4 in, 1 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1 1/2 in, Hose Fitting B Size 1 1/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Spin-On Air/Oil Separator replacement filter for 2903101100 / ATLAS COPCO (B1SA0001272)
- CONTINENTAL CONTITECH 1/2" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY05030-50-11)
- ARO Valve, Flow Control (119307-250)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt - Air Pump, 3355 (3355)
- AEROQUIP Adpt, MNPT-FJIC, 1/4-18, 9/16-18, El (2250-4-6S)
- AEROQUIP Adpt, MNPT-MNPT, 1-1/4-11-1/2, Hex Nipple (2083-20-20S)
- AEROQUIP Adpt, MaleORS-MNPT, 11/16-16, 3/8-18, El (FF2032T0606S)
- AEROQUIP Adpt, MORB-MJIC, 9/16-18, Tee, 2.12In (203003-6-6S)
- AEROQUIP Adpt, MNPT-FNPT, 1/2-14, Tee, 2.46In (2091-8-8S)
- AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 3/4-16, Strt, Overall Length: 1.53 in (2021-4-8S)
- WORLD WIDE FITTINGS Male JIC to Female Pipe 90° Elbow (F5455X08X04)
- Aeroquip Hydraulic Hose Adapters & Plugs