Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, MNPT-FNPT, 1-11-1/2, 1/2-14, Bush
Mfr # 2081-16-8S
Zoro # G0581061
product price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/2 in, 1 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1 in x 1/2 in
Product Information
- Brand Aeroquip
- MFR # 2081-16-8S
- Zoro # G0581061
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/2 in, 1 in |
Fitting Size | 1 in x 1/2 in |
Thread Size | 1"-11-1/2, 1/2"-14 |
Fitting Thread Size 1 | 1"-11-1/2 |
Length (In.) | 1.36 |
Fitting Thread Size 2 | 1/2"-14 |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 1 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1 In.-11-1/2, 1/2 In.-14, Fitting Shape Straight, Rigid, 3,500 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/2 in, 1 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI E32000 Series Metric Taper Roller Bearing, E32007J (E32007J)
- PIX Belt, BB, 21/32 x 173.6 in. OC (BB169)
- GATES Stainless Steel Clamp, 32001 (32001)
- DAYTON Speed Reducer, C-Face, 180TC/210C, 20:1 (4Z018)
- AEROQUIP Adpt, MNPT-FNPT, 1/8-27, 1/4-18, Straight (2040-2-4S)
- AEROQUIP Adpt, MORB-FNPT, 7/16-20, 1/4-18, Strt (2216-4-4S)
- AEROQUIP Adpt, FJIC-MJIC, 9/16-18, El (500454-6S)
- AEROQUIP Adpt, MaleORS, 13/16-16, Strt, 1.39In (FF2000T0808S)
- AEROQUIP Adpt, MNPT-FNPT, 1/8-27, 1/4-18, St El (2089-2-4S)
- AEROQUIP Adpt, MNPT-FNPT, 3/4-14, 1-11-1/2, Straight (2040-12-16S)
- TOMPKINS Hydraulic Fitting-Steel08MJ-08MOR 45 (6802-08-08)
- Aeroquip Hydraulic Hoses & Fittings