Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, MNPT-FNPSM Swl, 3/4-14, El
Mfr # 2047-12-12S
Zoro # G0422764
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 3/4 in
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/4 in x 3/4 in
Product Information
- Brand Aeroquip
- MFR # 2047-12-12S
- Zoro # G0422764
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 3/4 in |
Fitting Size | 3/4 in x 3/4 in |
Thread Size | 3/4"-14 |
Fitting Thread Size 1 | 3/4"-14 |
Length (In.) | 1.19 |
Fitting Thread Size 2 | 3/4"-14 |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 3/4 In.-14, Fitting Shape 90 Degrees Elbow, Swivel, 3,500 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/4 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type NPSM, Hose Fitting B Connection Type NPTF, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6S, Bore 1-1/8in (6S118)
- DAYTON Coupling, Rigid Steel (3ZN44)
- TITAN PRO Motor Dual Run Cap, 25/10 MFD, 370-440V (TOCFD2510)
- PARKER Repair Kit Hydraulic Accumulator (703000)
- AEROQUIP Adpt, MNPT, 3/4-14, Pipe Plug (2082-12S)
- AEROQUIP Adpt, FNPT-FNPT, 1/4-18, Coupling (2096-4S)
- AEROQUIP Adpt, MNPT-FJIC, 1/4-18, 7/16-20, Strt (2018-4-4S)
- AEROQUIP Hose Adapter, 1/2", NPTF, 1/2", NPTF (259-2083-8-8)
- AEROQUIP Adpt, MJIC-MORB, 1-5/16-12, 1-1/16-12, El (2062-12-16S)
- AEROQUIP Adpt, MORB-FORB, 1-1/16-12, 3/4-16, Strt (FF1010-1208S)
- TOMPKINS Hydraulic Fitting-Steel12MOR-12FP 90 (6805-12-12)
- Aeroquip Hydraulic Hoses & Fittings