Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, MNPT-FNPSM, 1-1/2-11-1/2, Strt
Mfr # 2045-24-24S
Zoro # G1537295
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1 1/2 in
- Fitting Shape Straight
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1 1/2 in x 1 1/2 in
Product Information
- Brand Aeroquip
- MFR # 2045-24-24S
- Zoro # G1537295
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1 1/2 in |
Fitting Size | 1 1/2 in x 1 1/2 in |
Thread Size | 1-1/2"-11-1/2 |
Fitting Thread Size 2 | 1-1/2"-11-1/2 |
Length (In.) | 2.2 |
Fitting Thread Size 1 | 1-1/2"-11-1/2 |
Hose Fitting B Size | 1 1/2 in |
Hose Fitting A Size | 1 1/2 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1-1/2 In.-11-1/2, Fitting Shape Straight, Swivel, 1,500 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1 1/2 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 1 1/2 in, Hose Fitting B Size 1 1/2 in, Hose Fitting A Connection Type NPSM, Hose Fitting B Connection Type NPTF, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 6.95 in OD (663B)
- FESTO Pressure Sensor SDE5-D10-C-Q6E-P-M8 (SDE5-D10-C-Q6E-P-M8)
- D&D Belt, VS, 1.375 x 35.2in OC (2230V345)
- TINKERTOOLS Extreme Performance Series 6-Ball Brass Industrial I-M Coupler 0.25 x 0.25 in. Female (TI2637548)
- AEROQUIP Hose Adapter, 1/2", NPTF, 1/2", NPTF (259-2090-8-8)
- AEROQUIP Adpt, MORB-MJIC, 7/8-14, 9/16-18, El (2062-10-6S)
- AEROQUIP Adpt, MNPT-MSAE, 1/4-18, 5/8-18, El (2000-4-6B)
- AEROQUIP Adpt, MJIC-FJIC, 7/8-14, El (2070-10-10s)
- AEROQUIP Adpt, MJIC-FJIC, 1-5/16-12, Tee (203101-16-16S)
- AEROQUIP Adpt, MJIC, 9/16-18, Plug (900599-6S)
- TOMPKINS Hydraulic Fitting-Steel12MJ-06MP (2404-12-06)
- Aeroquip Hydraulic Hoses & Fittings