Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, MNPT-FJIC, 3/8-18, 3/4-16, El
Mfr # 2250-6-8S
Zoro # G2609568
$22.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible Pipe Size 3/8 in
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/8 in x 1/2 in
Product Information
- Brand Aeroquip
- MFR # 2250-6-8S
- Zoro # G2609568
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 3/8 in |
Fitting Size | 3/8 in x 1/2 in |
Thread Size | 3/8"-18 |
Fitting Thread Size 1 | 3/8"-18 |
Length (In.) | 1.3 |
Fitting Thread Size 2 | 3/4"-16 |
Hose Fitting A Size | 3/8 in |
Hose Fitting B Size | 1/2 in |
Overall Length | 1.3 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 3/8 In.-18, Fitting Shape 90 Degrees Elbow, Swivel, 4,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 3/8 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type JIC, Overall Length 1.3 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS Angular Contact Ball Bearing, 4631 lb. (3204-BD-XL-2HRS-TVH)
- LPS Clear Penetrating Grease, Aerosol, 16 Oz. (06716)
- ZORO SELECT Buna-a-Gasket, PK10 (BUNA300)
- TOMPKINS Hydraulic Fitting-Flange16MORFS-16FL C61 90 NO BRAZE (NBFF6890-16-16)
- AEROQUIP Adpt, MSAE-FNPSM Swl, 3/4-16, 1/2-14, Strt (2066-8-8S)
- AEROQUIP Adpt, MaleORS-MNPT, 9/16-18, 1/4-18, Strt (FF2031T0404S)
- AEROQUIP Adpt, MORB-FNPSM, 1-1/16-12, 3/4-14, El (2068-12-12S)
- AEROQUIP Adpt, MJIC/MJIC/MJIC, 1-1/16-12, Tee (203101-12-12S)
- AEROQUIP Adpt, MNPT-MNPT, 3/8-18x1/4-18, Straight (2083-6-4S)
- AEROQUIP Adpt, MORB-FNPSM, 1-5/16-12, 1-11-1/2, El (2068-16-16S)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 90° Elbow (F5506X06X06)
- Aeroquip Hydraulic Hoses & Fittings