Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, MNPT-FJIC, 1/2-14, 3/4-16, El
Mfr # 2250-8-8S
Zoro # G8631427
original price:
$17.76
7% off
new price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/2 in
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/2 in x 1/2 in
Product Information
- Brand Aeroquip
- MFR # 2250-8-8S
- Zoro # G8631427
- UPC # 094726956314
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/2 in |
Fitting Size | 1/2 in x 1/2 in |
Thread Size | 1/2"-14 |
Length (In.) | 2 |
Fitting Thread Size 1 | 1/2"-14 |
Fitting Thread Size 2 | 3/4"-16 |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | 1/2 in |
Overall Length | 2 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/2 In.-14, Fitting Shape 90 Degrees Elbow, Swivel, 4,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1/2 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type SAE 37, Overall Length 2 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932635Q, Pressure Line, 6 micron (ZX-932635Q)
- TRITAN Needle Brg, Drawn Cup, Bore 0.394 In. (HK1010)
- MRC Inst & Mini - Inch Brgs, #R20ZZ (R20ZZ)
- MARATHON MOTORS 3-Phase General Purpose Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 1,774 Nameplate RPM (254TTDBD6026)
- AEROQUIP Adpt, MNPT-MNPT, 1/2-14x3/8-18, Straight (2083-8-6s)
- AEROQUIP Hose Fitting, Socketless, Push In (4797-4B)
- AEROQUIP Adpt, FNPT-FJIC, 3/4-14, 1-3/16-12, Strt (2242-12-14S)
- AEROQUIP Adpt, ORS-ORS, 9/16-18, M/F El (FF2098T0404S)
- AEROQUIP Adpt, MORB-MJIC, 1-5/16-12, 1-1/16-12, El (2061-16-12S)
- AEROQUIP Adpt, MNPT-FJIC, 3/4-14, 1-1/16-12, Strt (2018-12-12S)
- AEROQUIP Adpt, FJIC-MJIC, 7/16-20, El (500454-4S)
- Aeroquip Hydraulic Hose Adapters & Plugs