Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, MNPT-FJIC, 1-11-1/2, 1-5/16-12, Strt
Mfr # 2018-16-16S
Zoro # G2609839
$60.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1 in
- Fitting Shape Straight
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1 in x 1 in
Product Information
- Brand Aeroquip
- MFR # 2018-16-16S
- Zoro # G2609839
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1 in |
Fitting Size | 1 in x 1 in |
Thread Size | 1"-11-1/2 |
Length (In.) | 2.54 |
Fitting Thread Size 2 | 1-5/16"-12 |
Fitting Thread Size 1 | 1"-11-1/2 |
Hose Fitting A Size | 1 in |
Hose Fitting B Size | 1 in |
Overall Length | 2.54 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1 In.-11-1/2, Fitting Shape Straight, Swivel, 2,500 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type JIC, Overall Length 2.54 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, SB, 18mm ID, Nitrile Rubber (183508SB)
- QA1 Spherical Bearing, Bore Dia. 1.0000 In. (HCOM16T)
- SPEEDAIRE Center Blade for 21AC07 (PN21AC002G)
- BANDO 3429 mm Outside Length, 17 mm Top Width, 1 Ribs (BB130)
- AEROQUIP Adpt, FJIC-MJIC, 3/4-16, El (500454-8S)
- AEROQUIP Adpt, MNPT-FNPT, 1-11-1/2, El (2088-16-16S)
- AEROQUIP Adpt, MaleORS, 13/16-16, Plug (FF976708S)
- AEROQUIP Adpt, FNPT-FNPT, 1-11-1/2, Coupling (2096-16S)
- AEROQUIP Adpt, MSAE-MJIC, 3/4-16, El (2062-8-8S)
- AEROQUIP Adpt, MSAE-MJIC, 9/16-18, 3/4-16, El (2062-6-8S)
- ADAPTALL Hose Adapter, 9/16", Metric, 3/8 (9037-0406)
- Aeroquip Hydraulic Hose Adapters & Plugs