Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, MNPT, 1/4-18, Pipe Plug
Mfr # 2082-4S
Zoro # G2736614
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Plug
- Fitting Material Carbon Steel
- Fitting Size 1/4 in
- Fitting Connection Type NPTF
- Max. Working Pressure @ 70 F 9,500 psi
Product Information
- Brand Aeroquip
- MFR # 2082-4S
- Zoro # G2736614
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/4 in |
Thread Size | 1/4"-18 |
Fitting Thread Size 1 | 1/4"-18 |
Length (In.) | 0.75 |
For Hose Dash Size | -4 |
Overall Length | 0.76mm |
Details
Item | Hydraulic Hose Plug |
Fitting Shape | Plug |
Fitting Material | Carbon Steel |
Fitting Connection Type | NPTF |
Max. Working Pressure @ 70 F | 9,500 psi |
Standards | SAE/JIC 37 Degrees |
Finish | Trivalent Chromate Zinc |
Max. Working Pressure (PSI) | 9500 |
Hose Adapter Material | Carbon Steel |
Fitting Thread Type 1 | Male NPT |
Reusable | Yes |
Material Grade | 12L14, 12L15 |
For Hose I.D. | 1/4 in |
Material | Carbon Steel |
Description
Hydraulic Hose Plug, For Hose Dash Size -4, For Hose I.D. 1/4 in, Thread Size 1/4 In.-18, 9,500 psi, Reusable Yes, Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces ARGO S3051000, Pressure Line, 60 micron, Outside-In (MF0575989)
- GLOBAL 1 5/8" ID Set Screw Collar, Stl, Zinc (GSC-162-Z)
- GATES Taper-Lock Bushings - Metric Sizes, 1108 22MM (1108 22MM)
- TITAN HD Motor Dual Run Cap, 40/5 MFD, 440V, Round (PRCFD405A)
- AEROQUIP Adpt, FJIC, 1-13/16-12, Cap (210292-14S)
- AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 9/16-18, El, 1.09In (2024-4-6S)
- AEROQUIP Adpt, MaleORS, 1-7/16-12, Plug (FF976716S)
- AEROQUIP Adpt, MJIC/MJIC/MJIC, 1/2-20, Tee (2033-5-5S)
- AEROQUIP Adpt, MNPT-MJIC, 1-11-1/2, 3/4-16, Strt (2021-16-8S)
- AEROQUIP Adpt, MNPT-FNPT, 1/4-18, Tee, 1.76In (2092-4-4S)
- PARKER 1/4" Compression 316 SS Nut (4 BU-SS)
- Aeroquip Hydraulic Hoses & Fittings