Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, MNPT, 1-1/4-11-1/2, Staight
Mfr # 2083-20-16S
Zoro # G2610855
$22.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1 in, 2 3/4 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1 1/4 in x 1 in
Product Information
- Brand Aeroquip
- MFR # 2083-20-16S
- Zoro # G2610855
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1 in, 2 3/4 in |
Fitting Size | 1 1/4 in x 1 in |
Thread Size | 1-1/4"-11-1/2, 1"-11-1/2 |
Length (In.) | 2.45 |
Fitting Thread Size 1 | 1-1/4"-11-1/2 |
Fitting Thread Size 2 | 1-1/4"-11-1/2 |
Hose Fitting A Size | 1 1/4 in |
Hose Fitting B Size | 1 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1-1/4 In.-11-1/2, 1 In.-11-1/2, Fitting Shape Straight, Rigid, 2,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1 in, 2 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 1/4 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Double V-Belt (5/8" X 125") 19" x5" x2" (A-BB122)
- MI-T-M Nozzle, 15050 QC (18-0407)
- FESTO Compact Cylinder DPDM-10-10-PA (DPDM-10-10-PA)
- KROIL 8 Oz. Penetrating Oil, Industrial-Grade, Multipurpose, Rust Loosening, Penetrant, 6PK (AZKL081C6)
- AEROQUIP Adpt, MNPT-FJIC, 1-1/4-11-1/2, 1-5/8-12 (2018-20-20S)
- AEROQUIP Adpt, MJIC, 7/8-14, Plug (900599-10S)
- AEROQUIP Adpt, MJIC-MORB, 1-5/8-12, El (2062-20-20S)
- AEROQUIP Adpt, MNPT-FNPT, 1/4-18, El (2088-4-4S)
- AEROQUIP Adpt, MNPT-MJIC, 1-1/2-11-1/2, 1-5/8-12 (2021-24-20S)
- AEROQUIP Adpt, MORB, 7/16-20, Hex Plug (FF2138-04S)
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression Straight Union (7305X32X32)
- Aeroquip Hydraulic Hoses & Fittings