Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, MJIC/MJIC/MJIC, 9/16-18, Tee, 2.1In
Mfr # 203102-6-6S
Zoro # G2608630
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Shape Tee
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel x Carbon Steel
- Fitting Size 3/8 in x 3/8 in x 3/8 in
- Fitting Connection Type JIC x JIC x JIC
Product Information
- Brand Aeroquip
- MFR # 203102-6-6S
- Zoro # G2608630
- Country of Origin Korea, Republic of
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/8 in x 3/8 in x 3/8 in |
Fitting Thread Size 2 | 9/16"-18 |
Length (In.) | 2.1 |
Fitting Thread Size 1 | 9/16"-18 |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 3/8 in |
Hose Fitting C Size | 3/8 in |
Overall Length | 2.1 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Tee, Swivel, 4,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting C Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting C Size 3/8 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type JIC, Hose Fitting C Connection Type JIC, Overall Length 2.1 in, Fitting Material Carbon Steel x Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO HVAC Motor, OAO, 1/15 HP, 1550/1300rpm, Stud (D1126)
- WEG Pump Mtr, 3ph, 25hp, 1770,208-230/460,284JP (02518ET3E284JP-W22)
- INTERSTATE PNEUMATICS Red Rhino Rubber Hose 1/4 Inch x 25 feet 300 PSI 4:1 Safety Factor (HA44-025E)
- PREVOST Prevost 1/2"Safety Coupler (PRVISG111203)
- AEROQUIP Adpt, MORB-FNPT, 7/8-14, 1/2-14, Strt (2216-8-10S)
- AEROQUIP Hose Fitting, Socketless, Push In (4797-4B)
- AEROQUIP Hose Adapter, 1/8", NPTF, 1/8", NPTF (259-2091-2-2)
- AEROQUIP Hose Adapter, 1/2", ORS, 1/2", ORS (FF2030T0808S)
- AEROQUIP Adpt, MORB-FORB, 7/8-14, 1-1/16-12, Strt (FF1010-1012S)
- AEROQUIP Adpt, MNPT-FNPT, 1-11-1/2, El (2088-16-16S)
- WORLD WIDE FITTINGS JIC 90° Union Elbow Stainless Steel (2500X08X08SS)
- Aeroquip Hydraulic Hose Adapters & Plugs