Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, MJIC/MJIC/MJIC, 7/16-20, Tee, 1.8In
Mfr # 203102-4-4S
Zoro # G2608649
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Tee
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel x Carbon Steel
- Fitting Size 1/4 in x 1/4 in x 1/4 in
- Fitting Connection Type JIC x JIC x JIC
Product Information
- Brand Aeroquip
- MFR # 203102-4-4S
- Zoro # G2608649
- Country of Origin Korea, Republic of
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/4 in x 1/4 in x 1/4 in |
Length (In.) | 1.8 |
Fitting Thread Size 1 | 7/16"-20 |
Fitting Thread Size 2 | 7/16"-20 |
Hose Fitting C Size | 1/4 in |
Hose Fitting A Size | 1/4 in |
Hose Fitting B Size | 1/4 in |
Overall Length | 1.8 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Tee, Swivel, 5,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting C Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting C Size 1/4 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type JIC, Hose Fitting C Connection Type JIC, Overall Length 1.8 in, Fitting Material Carbon Steel x Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX R82C25CWV, Return Line, 25 micron (ZX-R82C25CWV)
- LINCOLN Valve, Oil Control (758F)
- BLACK SWAN Plastic Containers - F-Style qt. (22100)
- FESTO Centring Sleeve ZBH-9 (ZBH-9)
- AEROQUIP Hose Adapter, 1/4", NPTF (259-2082-4)
- AEROQUIP Adpt, MNPT, 1-11-1/2, Pipe Plug (2082-16S)
- AEROQUIP Adpt, FJIC, 9/16-18, Cap (210292-6S)
- AEROQUIP Adpt, MJIC-FJIC, 9/16-18, El (2070-6-6s)
- AEROQUIP Adpt, MNPT-MJIC, 1-11-1/2, 3/4-16, Strt (2021-16-8S)
- AEROQUIP Adpt, MNPT-FNPT, 1/4-18, Swl St El (2252-4-4S)
- TOMPKINS Hydraulic Fitting-Steel06MP-06MP 90 (5500-06-06)
- Aeroquip Hydraulic Hoses & Fittings