Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, MJIC-MORB, 1-5/16-12, 1-5/8-12, Strt
Mfr # 202702-20-16S
Zoro # G2608551
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1 1/4 in x 1 in
- Fitting Connection Type ORB x JIC
Product Information
- Brand Aeroquip
- MFR # 202702-20-16S
- Zoro # G2608551
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1 1/4 in x 1 in |
Fitting Thread Size 1 | 1-5/16"-12 |
Length (In.) | 2.12 |
Fitting Thread Size 2 | 1-5/8"-12 |
Hose Fitting A Size | 1 1/4 in |
Hose Fitting B Size | 1 in |
Overall Length | 2.12 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Rigid, 2,500 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 1/4 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type ORB, Hose Fitting B Connection Type JIC, Overall Length 2.12 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Sleeve Coupling Flange, 7S, Bore 1-1/2" (7S112)
- D&D Timing Belt, S8M, 35 x 880mm PL, T110 (350-S8M-880)
- CARLISLE 775-5M-9 Synchro-Cog HT Synchronous Belt (775-5M-9)
- SKF Cylindrical Roller Brgs, #NJ209ECP (NJ209ECP)
- AEROQUIP Adpt, MNPT-FNPT, 1/4-18, Swl St El (2252-4-4S)
- AEROQUIP Adpt, MORB-MJIC, 3/4-16, Tee, 2.5In (203003-8-8S)
- AEROQUIP Adpt, MNPT-MJIC, 1-1/2-11-1/2, 1-7/8-12, El (2024-24-24S)
- AEROQUIP Adpt, MORS-MORB, 11/16-16, 9/16-18, El (FF1868T0806S)
- AEROQUIP Adpt, MSAE-MJIC, 3/4-16, El (2062-8-8S)
- AEROQUIP Adpt, MNPT-FNPSM Swl, 1/4-18, El (2047-4-4S)
- TOMPKINS Hydraulic Fitting-Steel20FJ-08MJ (2406-20-08)
- Aeroquip Hydraulic Hoses & Fittings