Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, MJIC-MORB, 1-1/16-12, Strt
Mfr # 202702-14-12S
Zoro # G2608579
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 7/8 in x 3/4 in
- Fitting Connection Type ORB x JIC
Product Information
- Brand Aeroquip
- MFR # 202702-14-12S
- Zoro # G2608579
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 7/8 in x 3/4 in |
Length (In.) | 1.96 |
Fitting Thread Size 2 | 1-1/16"-12 |
Fitting Thread Size 1 | 1-1/16"-12 |
Hose Fitting A Size | 7/8 in |
Hose Fitting B Size | 3/4 in |
Overall Length | 1.96 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Rigid, 3,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 7/8 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type ORB, Hose Fitting B Connection Type JIC, Overall Length 1.96 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X16X06)
- CLIMAX METAL PRODUCTS Locking Assembly, Shaft Dia. 1.6250" (C801E-162)
- SOLBERG Filter Element, Polyester, 5 Micron (863)
- MARTIN SPROCKET & GEAR Spk Roller Bs, 80BS19 1 3/4 (80BS19 1 3/4)
- AEROQUIP Adpt, FJIC, 1-13/16-12, Cap (210292-14S)
- AEROQUIP Adpt, MNPT-MJIC, 1-11-1/2, 1-5/16-12, Strt (2021-16-16S)
- AEROQUIP Hose Adapter, 1/2", NPSM, 1/2", NPTF (2048-8-8s)
- AEROQUIP Adpt, ORS-ORB, 1-7/16-12, 1-1/16-12, Strt (FF1852T1612S)
- AEROQUIP Hose Adapter, 3/4", NPSM, 3/4", NPTF (259-2045-12-12)
- AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 1-1/16-12, Strt (2021-8-12S)
- ZORO SELECT Aeroquip Adpt, MNPT-MJIC, 3/8-18, 3/4-16, Strt (J8CBO)
- Aeroquip Hydraulic Hose Adapters & Plugs