Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, MJIC-MJIC, 9/16-18, Blkhd El, 1.67In
Mfr # 2042-6-6S
Zoro # G2609017
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 45 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/8 in x 3/8 in
- Fitting Connection Type JIC x JIC
Product Information
- Brand Aeroquip
- MFR # 2042-6-6S
- Zoro # G2609017
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/8 in x 3/8 in |
Fitting Thread Size 1 | 9/16"-18 |
Fitting Thread Size 2 | 9/16"-18 |
Length (In.) | 1.67 |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 3/8 in |
Overall Length | 1.67 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape 45 Degrees Elbow, Rigid, 4,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type JIC, Overall Length 1.67 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRAULI-FLEX 3/8" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 55FT (JR2-06-55)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4, Aluminum (30E625)
- SPEEDAIRE Starter (CC1041147)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 4.65" OD (5V4652)
- AEROQUIP Adpt, MORB, 1-1/16-12, Hex Plug (FF2138-12S)
- AEROQUIP Adpt, MJIC/MJIC/MJIC, 7/8-14, Tee, 2.9In (203102-10-10S)
- AEROQUIP Adpt, MNPT-MJIC, 3/4-14, 3/4-16, Strt (2021-12-8SS)
- AEROQUIP Adpt, MNPT-MNPT, 1-1/2-11-1/2, Straight (2083-24-24S)
- AEROQUIP Adpt, FNPT-MJIC, 1/4-18, 9/16-18, Strt (2022-4-6S)
- AEROQUIP Adpt, FJIC-MJIC, 7/16-20, El (500454-4S)
- AEROQUIP Adpt, MORB-FNPSM, 7/8-14, 1/2-14, El, 1.67In (2068-8-10S)
- Aeroquip Hydraulic Hose Adapters & Plugs