Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, MJIC-MJIC, 7/16-20, El
Mfr # 2039-4-4S
Zoro # G2608859
product price: $11.99
/ea
Sold in multiples of 2 for $23.98
$23.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/4 in x 1/4 in
- Fitting Connection Type JIC x JIC
Product Information
- Brand Aeroquip
- MFR # 2039-4-4S
- Zoro # G2608859
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/4 in x 1/4 in |
Length (In.) | 0.9 |
Fitting Thread Size 1 | 7/16"-20 |
Fitting Thread Size 2 | 7/16"-20 |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 1/4 in |
Overall Length | 0.9 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape 90 Degrees Elbow, Rigid, 5,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type JIC, Overall Length 0.9 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Control Valve, 6mm Tube, 1/8 In (AS2211F-01-06S)
- BANDO TimingBelt, Synchro-Link, 140XL025 (140XL025UG)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 6207ZZ C4 (6207-ZZ C/4)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 8SC (8SC5010)
- AEROQUIP Adpt, FNPT-MJIC, 1/4-18, 9/16-18, Strt (2022-4-6S)
- AEROQUIP Adpt, FNPT-FNPSM Swl, 1/2-14, Strt (2046-8-8S)
- AEROQUIP Adpt, MNPT-FNPT, 1/2-14, Swl St El (2252-8-8S)
- AEROQUIP Adpt, MJIC-FJIC, 9/16-18, 1-1/16-12, Strt (221501-12-6S)
- AEROQUIP Adpt, MNPT-FNPT, 3/8-18, 1/4-18, Straight (2081-6-4S)
- AEROQUIP Adpt, MaleORS, 11/16-16, Strt, 1.22In (FF2000T0606S)
- AEROQUIP Adpt, MLNPT-FNPT, 1/8-27, Tee, 1.32In (2092-2-2S)
- Aeroquip Hydraulic Hose Adapters & Plugs