Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, MJIC-MJIC, 7/16-20, Blkhd El, 1.6In
Mfr # 2043-4-4S
Zoro # G2608929
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/4 in x 1/4 in
- Fitting Connection Type JIC x JIC
Product Information
- Brand Aeroquip
- MFR # 2043-4-4S
- Zoro # G2608929
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/4 in x 1/4 in |
Fitting Thread Size 1 | 7/16"-20 |
Length (In.) | 1.6 |
Fitting Thread Size 2 | 7/16"-20 |
Hose Fitting A Size | 1/4 in |
Hose Fitting B Size | 1/4 in |
Overall Length | 1.6 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape 90 Degrees Elbow, Rigid, 5,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type JIC, Overall Length 1.6 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Apache 43082000 1-5/8" - 1-7/8" Stainless Steel Ultra T-Bolt Clamp (UT - 162) (43082000)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Copper, 5 oz, Brush Top, Can (11005)
- ZORO SELECT 6" ID x 100 ft PVC Water Discharge Hose 45 PSI BL (DPX600-100-G)
- INSTOCK Ball Valve, Polished Chrome, 3/8" NPT (GRL4200-134WSA-G)
- AEROQUIP Adpt, MNPT-MJIC, 1-11-1/2, 3/4-16, Strt (2021-16-8S)
- AEROQUIP Adpt, MaleORS-MNPT, 1-14, 1/2-14, Strt (FF2031T1008S)
- AEROQUIP Adpt, MNPT/MJIC/MJIC, 1-11-1/2, 1-5/16-12 (2028-16-16S)
- AEROQUIP Adpt, MORB-FNPT, 7/16-20, 1/4-18, Strt (2216-4-4S)
- AEROQUIP Adpt, MJIC-FJIC, 1-1/16-12, El (2070-12-12s)
- AEROQUIP Adpt, MNPT-MJIC, 3/8-18, 9/16-18, Tee (2030-6-6S)
- PARKER Strt Elbow, 90, Zinc Stl, SAExORFS, 3/4In (12-10 C5OLO-S)
- Aeroquip Hydraulic Hose Adapters & Plugs