Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, MJIC-MJIC, 1-5/8-12, Strt
Mfr # 2041-20-20S
Zoro # G2609087
product price: $59.85
/ea
$59.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1 1/4 in x 1 1/4 in
- Fitting Connection Type JIC x JIC
Product Information
- Brand Aeroquip
- MFR # 2041-20-20S
- Zoro # G2609087
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1 1/4 in x 1 1/4 in |
Fitting Thread Size 1 | 1-5/8"-12 |
Length (In.) | 3.31 |
Fitting Thread Size 2 | 1-5/8"-12 |
Hose Fitting B Size | 1 1/4 in |
Hose Fitting A Size | 1 1/4 in |
Overall Length | 3.31 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Rigid, 2,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 1/4 in, Hose Fitting B Size 1 1/4 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type JIC, Overall Length 3.31 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Jet Pump Motor, 1-1/2 HP, 3450 rpm, 3-Phase (EJM3550)
- AEROQUIP Hose Fitting, Metric Heavy, 90, 3/8, M20X1.5 (1A8DSB6)
- ENERPAC Rc25 Ton Spring Kit Rc254 (RC25K33)
- TITAN PRO Motor Dual Run Cap, 70/7.5 MFD, 370-440V (TRCFD7075)
- AEROQUIP Adpt, MNPT-FNPT, 1-1/4-11-1/2, 1-11-1/2 (2081-20-16S)
- AEROQUIP Adpt, MORB-MJIC, 7/8-14, 3/4-16, El (2061-10-8S)
- AEROQUIP Adpt, MJIC-MJIC, 7/16-20, Blkhd El, 1.6In (2043-4-4S)
- AEROQUIP Adpt, MNPT-FNPT, 3/8-18, Tee, 2.04In (2091-6-6S)
- AEROQUIP Adpt, MJIC, 1/2-20, Plug (900599-5S)
- AEROQUIP Adpt, MaleORS, 11/16-16, Strt, 1.22In (FF2000T0606S)
- AEROQUIP Reducer Street Elbow, MNPT to FNPT (2089-8-12S)
- Aeroquip Hydraulic Hoses & Fittings