Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, MJIC-MJIC, 1-5/16-12, Blkhd El, 2.58In
Mfr # 2042-16-16S
Zoro # G2608971
original price:
$79.00
5% off
new price: $74.55
/ea
$74.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 45 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1 in x 1 in
- Fitting Connection Type JIC x JIC
Product Information
- Brand Aeroquip
- MFR # 2042-16-16S
- Zoro # G2608971
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1 in x 1 in |
Fitting Thread Size 2 | 1-5/16"-12 |
Length (In.) | 2.58 |
Fitting Thread Size 1 | 1-5/16"-12 |
Hose Fitting B Size | 1 in |
Hose Fitting A Size | 1 in |
Overall Length | 2.58 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape 45 Degrees Elbow, Rigid, 2,500 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type JIC, Overall Length 2.58 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 55 x 72 x 8 mm., Nitrile Rubber (557208TC)
- SPRAYON All-Purpose Lubricant, 55 Gal. (S71155000)
- DYNABRADE Hose Cuff, 1-1/4"Thrd to 1-1/4"Non-Thrd (95800)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56Z Frame, 1,725 Nameplate RPM (056C17D2099)
- AEROQUIP Hose Adapter, 1", NPSM, 1", NPTF (259-2045-16-16)
- AEROQUIP Adpt, MaleORS, 1-3/16-12, Plug (FF976712S)
- AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 9/16-18, El, 0.86In (2023-4-6S)
- AEROQUIP Adpt, MNPT-FNPT, 3/4-14, Straight (2040-12-12S)
- AEROQUIP Adpt, FNPT-FNPSM Swl, 1/4-18, Strt (2046-4-4S)
- AEROQUIP Adpt, FNPT-FNPT, 1/2-14, El (2087-8-8S)
- AEROQUIP Adpt, MSAE-MJIC, 7/16-20, El (2062-4-4S)
- Aeroquip Hydraulic Hoses & Fittings