Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, MJIC-MJIC, 1-1/16-12, El
Mfr # 2039-12-12S
Zoro # G2608807
original price:
$19.65
5% off
new price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/4 in x 3/4 in
- Fitting Connection Type JIC x JIC
Product Information
- Brand Aeroquip
- MFR # 2039-12-12S
- Zoro # G2608807
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/4 in x 3/4 in |
Fitting Thread Size 1 | 1-1/16"-12 |
Fitting Thread Size 2 | 1-1/16"-12 |
Length (In.) | 1.7 |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Overall Length | 1.7 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape 90 Degrees Elbow, Rigid, 3,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type JIC, Overall Length 1.7 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Hand Crank Hose Reel, 100 ft. Hose Lengt, Overall Width: 12" (112P-3-8)
- INTERSTATE PNEUMATICS 3/8 Inch Standard Regulator Inlet 200 psi - Outlet 125 psi (WR1160)
- ZORO SELECT Hose Clamp, Nylon, Max 1.135 In, PK10 (22HSC0240)
- COXREELS Roller Guide, Top, 3-way, 28 in (15361-33)
- AEROQUIP Adpt, MORB-MJIC, 1-1/16-12, Tee (203005-12-12s)
- AEROQUIP Adpt, FNPT-FNPT, 3/4-14, Coupling (2096-12S)
- AEROQUIP Adpt, MNPT-FNPT, 1-11-1/2, 3/8-18, Straight (2081-16-6S)
- AEROQUIP Adpt, ORS, 1-3/16-12, Cap (FF9863-12S)
- AEROQUIP Adpt, MNPT-FNPT, 3/4-14, 1-11-1/2, Straight (2040-12-16S)
- AEROQUIP Adpt, MORB-FNPT, 9/16-18, 1/4-18, Strt (2216-4-6S)
- TOMPKINS Hydraulic Fitting-Steel10MOR-12MP (6401-10-12)
- Aeroquip Hydraulic Hoses & Fittings