Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, MJIC-FJIC, 9/16-18, 1-1/16-12, Strt
Mfr # 221501-12-6S
Zoro # G2609069
original price:
$11.55
9% off
new price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/4 in x 3/8 in
- Fitting Connection Type JIC x JIC
Product Information
- Brand Aeroquip
- MFR # 221501-12-6S
- Zoro # G2609069
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/4 in x 3/8 in |
Fitting Thread Size 1 | 9/16"-18 |
Fitting Thread Size 2 | 1-1/16"-12 |
Length (In.) | 1.69 |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 3/8 in |
Overall Length | 1.69 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Swivel, 3,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type JIC, Overall Length 1.69 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Clamp, Speed (4ZK24)
- PREVOST High Flow Safety Coupler, 3/8 In FNPT (ESI 071202)
- MITSUBOSHI Maxstar Wedge V-Belt 3V Type, 3/8" x 95" (3V950)
- MAIN FILTER Hydraulic Filter, replaces ZINGA G0820HN, Pressure Line, 25 micron, Outside-In (MF0058446)
- AEROQUIP Adpt, MORB-MJIC, 1-5/16-12, Tee (203003-16-16S)
- AEROQUIP Adpt, MORB-MJIC, 7/8-14, 9/16-18, Strt (202702-10-6S)
- AEROQUIP Adpt, FJIC-MORB, 1-1/16-12, Strt (2266-12-12S)
- AEROQUIP Adpt, MNPT-FNPT, 1/2-14, El (2088-8-8S)
- AEROQUIP Adpt, MORB-MJIC, 1-1/16-12, 3/4-16, Strt (202702-12-8S)
- AEROQUIP Adpt, ORS, 1-7/16-12, Cap (FF9863-16S)
- AEROQUIP Hose Adapter, 1/2", NPTF, 1/2", NPTF (259-2089-8-8)
- Aeroquip Hydraulic Hose Adapters & Plugs