Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, MJIC-FJIC, 7/8-14, 1-5/16-12, Strt
Mfr # 221501-16-10s
Zoro # G0863554
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1 in x 5/8 in
- Fitting Connection Type JIC x JIC
Product Information
- Brand Aeroquip
- MFR # 221501-16-10s
- Zoro # G0863554
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1 in x 5/8 in |
Fitting Thread Size 1 | 7/8"-14 |
Length (In.) | 2.04 |
Fitting Thread Size 2 | 1-5/16"-12 |
Hose Fitting B Size | 5/8 in |
Hose Fitting A Size | 1 in |
Overall Length | 2.04 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Swivel, 2,500 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 1 in, Hose Fitting B Size 5/8 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type JIC, Overall Length 2.04 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel08MJ-06MP (2404-08-06)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI CSG70A10AP01, Suction, 10 micron (ZX-CSG70A10AP01)
- SMC PU Tubing, OD 1/8", ID 0.08", 100 ft., Green (TIUB01G-33)
- ENERPAC FZ1608, High Pressure Fitting, Hex Nipple, 10,000 psi, Connection 1/4" NPTF Male to 1/4" NPTF Male (FZ1608)
- AEROQUIP Adpt, MORB-MJIC, 9/16-18, 3/4-16, El (2061-6-8S)
- AEROQUIP Hose Adapter, 3/4", NPSM, 3/4", NPTF (259-2045-12-12)
- AEROQUIP Adpt, MJIC-FJIC, 3/4-16, El (2070-8-8s)
- AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 9/16-18, Strt (2240-4-6s)
- AEROQUIP Adpt, MNPT-MNPT, 1/2-14, Straight (2083-8-8S)
- AEROQUIP Adpt, MNPT-MJIC, 3/8-18, 9/16-18, El, 0.95In (2023-6-6S)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X06X04)
- Aeroquip Hydraulic Hose Adapters & Plugs