Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, MJIC-FJIC, 7/8-14, 1-1/16-12, Strt
Mfr # 2215-12-10s
Zoro # G2893554
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/4 in x 5/8 in
- Fitting Connection Type JIC x JIC
Product Information
- Brand Aeroquip
- MFR # 2215-12-10s
- Zoro # G2893554
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/4 in x 5/8 in |
Length (In.) | 1.73 |
Fitting Thread Size 1 | 7/8"-14 |
Fitting Thread Size 2 | 1-1/16"-12 |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 5/8 in |
Overall Length | 1.73 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Rigid, 3,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 5/8 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type JIC, Overall Length 1.73 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLYKOTE Molykote 111 Compound (4109803)
- AMETEK Vacuum Mtr/Blwr, Tangential, 1 Stge, 1 Spd (122133-00)
- CHICAGO PNEUMATIC Valve Assembly (CPT2050498953)
- J.W. WINCO GN992-D25-M10 Threaded Tube Insert (992D25M10)
- AEROQUIP Adpt, MNPT-FNPT, 1-1/2-11-1/2, 3/4-14, Str (2081-24-12S)
- AEROQUIP Adpt, MJIC, 7/8-14, Tee (2033-10-10S)
- AEROQUIP Adpt, MNPT-MSAE, 1/4-18, 7/16-20, El (2000-4-4B)
- AEROQUIP Adpt, MNPT-FNPT, 1-11-1/2, St El (2089-16-16S)
- AEROQUIP Adpt, FNPT-FJIC, 1/4-18, 9/16-18, Strt (2242-4-5S)
- AEROQUIP Adpt, MNPT-FNPSM Swl, 1/2-14, Strt (2045-8-8S)
- TOMPKINS Hydraulic Fitting-Steel08MJ-08FP BULKHEAD (2705-08-08)
- Aeroquip Hydraulic Hose Adapters & Plugs