Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, MJIC-FJIC, 3/4-16, 7/8-14, Strt
Mfr # 2215-10-8s
Zoro # G0619263
original price:
$21.95
5% off
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 5/8 in x 1/2 in
- Fitting Connection Type JIC x JIC
Product Information
- Brand Aeroquip
- MFR # 2215-10-8s
- Zoro # G0619263
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 5/8 in x 1/2 in |
Fitting Thread Size 1 | 3/4"-16 |
Length (In.) | 1.53 |
Fitting Thread Size 2 | 7/8"-14 |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 5/8 in |
Overall Length | 1.53 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Rigid, 3,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 5/8 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type JIC, Overall Length 1.53 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Electric Vibrator, 1.03 A, 115VAC, 1 Phase (1DYN1)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 5.50" OD (5V554)
- CONGRESS 5/8" Fixed Bore 1 Groove Variable Pitch V-Belt Pulley 3.25" OD (VP325X062KW)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 46" (A46)
- AEROQUIP Adpt, MJIC, 1-5/8-12, Strt (2027-20-20S)
- AEROQUIP Adpt, MNPT, 1/2-14, Pipe Plug (2082-8S)
- AEROQUIP Adpt, FNPT-MORB, 1/8-27, 7/16-20, Strt (2216-2-4S)
- AEROQUIP Adpt, MaleORS-MNPT, 11/16-16, 1/4-18, Strt (FF2031T0604S)
- AEROQUIP Adpt, FNPSM-MORB, 1/4-18, 9/16-18, Strt (2066-4-6S)
- AEROQUIP Adpt, MNPT-MJIC, 3/8-18, 7/16-20, Strt (2021-6-4S)
- PARKER Hydraulic Hose Adapter, 1.53" L, 4800 psi (3/4 GG-SS)
- Aeroquip Hydraulic Hose Adapters & Plugs