Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, MJIC, 7/8-14, Plug
Mfr # 900599-10S
Zoro # G2669204
original price:
$7.98
10% off
$7.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Shape Plug
- Fitting Material Carbon Steel
- Fitting Size 5/8 in
- Fitting Connection Type JIC
- Max. Working Pressure @ 70 F 5,500 psi
Product Information
- Brand Aeroquip
- MFR # 900599-10S
- Zoro # G2669204
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 5/8 in |
Thread Size | 7/8"-14 |
Fitting Thread Size 1 | 7/8"-14 |
Length (In.) | 1.10 |
For Hose Dash Size | -10 |
Overall Length | 1.10mm |
Details
Item | Hydraulic Hose Plug |
Fitting Shape | Plug |
Fitting Material | Carbon Steel |
Fitting Connection Type | JIC |
Max. Working Pressure @ 70 F | 5,500 psi |
Fitting Thread Type 1 | Male JIC |
Hose Adapter Material | Carbon Steel |
Standards | SAE/JIC 37 Degrees |
Max. Working Pressure (PSI) | 5500 |
Finish | Trivalent Chromate Zinc |
Material Grade | 12L14, 12L15 |
Reusable | Yes |
For Hose I.D. | 5/8 in |
Material | Carbon Steel |
Description
Hydraulic Hose Plug, For Hose Dash Size -10, For Hose I.D. 5/8 in, Thread Size 7/8 In.-14, 5,500 psi, Reusable Yes, Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR QUADRA-FLEX SLEEVE - ELEMENTS (6JEM)
- D&D 83" Outside Length, 3/8" Top Width, 1 Ribs (3VX830)
- ELECTRIDUCT 1/2in Spring Guard Steel Flexible Hose Protector, 13mm, 10 Feet (WL-J-SG-050-10)
- TRITAN Spherical Plain, 70mmBore, 105mmOD, Sealed (GE 70ES 2RS)
- AEROQUIP Adpt, FNPSM-MNPT, 2-11-1/2, Swl (2046-32-32S)
- AEROQUIP Adpt, MORB-MJIC, 1/2-20, 9/16-18, Strt (202702-5-6S)
- AEROQUIP Hose Fitting, Socketless, Push In (4797-4B)
- AEROQUIP Adpt, MNPT-MSAE, 1/8-27, 7/16-20, El (2000-2-4B)
- AEROQUIP Adpt, MNPT-FNPT, 3/4-14, St El (2089-12-12S)
- AEROQUIP Adpt, MaleORS, 9/16-18, Strt, 1.08In (FF2000T0404S)
- WORLD WIDE FITTINGS Male JIC to Female Pipe 90° Elbow (F5455X04X02)
- Aeroquip Hydraulic Hoses & Fittings