Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, MJIC, 1/2-20, Plug
Mfr # 900599-5S
Zoro # G5199117
original price:
$2.65
9% off
new price: $2.39
/ea
Sold in multiples of 5 for $11.95
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Plug
- Fitting Material Carbon Steel
- Fitting Size 5/16 in
- Fitting Connection Type JIC
- Max. Working Pressure @ 70 F 8,500 psi
Product Information
- Brand Aeroquip
- MFR # 900599-5S
- Zoro # G5199117
- UPC # 094715989064
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 5/16 in |
Thread Size | 1/2"-20 |
Fitting Thread Size 1 | 1/2"-20 |
Length (In.) | .8 |
For Hose Dash Size | -5 |
Overall Length | 0.80mm |
Details
Item | Hydraulic Hose Plug |
Fitting Shape | Plug |
Fitting Material | Carbon Steel |
Fitting Connection Type | JIC |
Max. Working Pressure @ 70 F | 8,500 psi |
Finish | Trivalent Chromate Zinc |
Fitting Thread Type 1 | Male JIC |
Max. Working Pressure (PSI) | 8500 |
Hose Adapter Material | Carbon Steel |
Standards | SAE/JIC 37 Degrees |
Material | Carbon Steel |
Material Grade | 12L14, 12L15 |
For Hose I.D. | 5/16 in |
Reusable | Yes |
Description
Hydraulic Hose Plug, For Hose Dash Size -5, For Hose I.D. 5/16 in, Thread Size 1/2 In.-20, 8,500 psi, Reusable Yes, Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 7300 Series Angular Contact Ball Bearing, 7309B (7309B)
- BANDO QD Tb Pulley Sds, P40L100 Sds (P40L100 SDS)
- MARTIN SPROCKET & GEAR Spk Roller Double Mst (R1), D80R45 (D80R45)
- TB WOODS 1-3/8" Fixed Bore 2 Groove Variable Pitch Pulley 6.5" OD (2VP65138)
- AEROQUIP Adpt, FJIC, 7/16-20, Cap (210292-4S)
- AEROQUIP Adpt, FJIC, 1-5/8-12, Cap (210292-20S)
- AEROQUIP Adpt, MNPT-FNPT, 1/2-14, 1/4-18, Straight (2081-8-4S)
- AEROQUIP Adpt, FNPT-MJIC, 1-1/2-11-1/2, 1-7/8-12 (2022-24-24S)
- AEROQUIP Adpt, MaleORS, 13/16-16, Strt, 1.39In (FF2000T0808S)
- AEROQUIP Adpt, FJIC, 1-13/16-12, Cap (210292-14S)
- AEROQUIP Adpt, MNPT/MJIC/MJIC, 1/2-14, 3/4-16, Tee (2028-8-8S)
- Aeroquip Hydraulic Hose Adapters & Plugs