Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, MJIC, 1-5/8-12, Strt
Mfr # 2027-20-20S
Zoro # G8120707
original price:
$45.00
7% off
new price: $41.55
/ea
$41.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1 1/4 in x 1 1/4 in
- Fitting Connection Type NPTF x NPTF x NPTF x NPTF
Product Information
- Brand Aeroquip
- MFR # 2027-20-20S
- Zoro # G8120707
- UPC # 094726956567
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1 1/4 in x 1 1/4 in |
Length (In.) | 2.43 |
Fitting Thread Size 2 | 1-5/8"-12 |
Fitting Thread Size 1 | 1-5/8"-12 |
Hose Fitting B Size | 1 1/4 in |
Hose Fitting A Size | 1 1/4 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Rigid, 2,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 1/4 in, Hose Fitting B Size 1 1/4 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type JIC, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE HOSE & RUBBER CO Stucchi 10,000 PSI Hydraulic Jack Quick Coupling, 3/8" Female NPT thread x 3/8" Female Coupler (ST-800201014)
- DIXON Wilkerson EconOmist Lubricator, L30, 1" (L30-08A)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 5 inch OD (13V500SH)
- WEATHERHEAD Series Field Attachable Fitting, 247N, (24704N-604)
- AEROQUIP Adpt, MJIC, 7/8-14, Plug (900599-10S)
- AEROQUIP Adpt, MORB-MJIC, 7/8-14, 9/16-18, El (2062-10-6S)
- AEROQUIP Adpt, MNPT-FNPSM Swl, 3/4-14, El (2047-12-12S)
- AEROQUIP Adpt, MNPT, 3/8-18, Pipe Plug (2082-6S)
- AEROQUIP Adpt, MNPT-FORB, 1/2-14, 7/8-14, Strt (2246-8-10S)
- AEROQUIP Adpt, FNPT, 1-11-1/2, Tee (2090-16-16S)
- TOMPKINS Hydraulic Fitting-Steel12MP-12FPX (1404-12-12)
- Aeroquip Hydraulic Hose Adapters & Plugs