Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, MaleORS-MNPT, 11/16-16, 1/4-18, Strt
Mfr # FF2031T0604S
Zoro # G1531634
original price:
$5.95
9% off
new price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/4 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/8 in x 1/4 in
Product Information
- Brand Aeroquip
- MFR # FF2031T0604S
- Zoro # G1531634
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/4 in |
Fitting Size | 3/8 in x 1/4 in |
Thread Size | 1/4"-18 |
Length (In.) | 1.3 |
Fitting Thread Size 1 | 11/16"-16 |
Fitting Thread Size 2 | 1/4"-18 |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 3/8 in |
Overall Length | 1.3 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/4 In.-18, Fitting Shape Straight, Rigid, 9,000 psi, Includes O-Ring Yes, Crimpable No, Compatible Pipe Size 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type ORS, Hose Fitting B Connection Type NPTF, Overall Length 1.3 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 1610-14M-40, Timing Belt, Neoprene, Fiberglass (1610-14M-40)
- MTD Belt-V A Sec X 11 (754P06134)
- DAYTON 5VX650 Cogged V-Belt, 65" Outside Length, 5/8" Top Width, 1 Ribs (2L423)
- TRITAN Insert Bearing, Wide Inner Ring, Set Screw, 60mm Bore Dia., 110mm OD, 2.56-in. Inner Ring Width (UC212-60MM)
- AEROQUIP Adpt, MNPT, 1-1/4-11-1/2, Staight (2083-20-16S)
- AEROQUIP Adpt, MORB-FNPT, 1-1/16-12, 3/4-14, Strt (2216-12-12S)
- AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 3/4-16, El, 1.47In (2024-8-8SS)
- AEROQUIP Adpt, MNPT-FNPT, 1/4-18, Tee, 1.76In (2092-4-4S)
- AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 7/16-20, Tee (2030-4-4S)
- AEROQUIP Adpt, MORB-FNPSM, 3/4-16, 1/2-14, El, 1.39In (2067-8-8S)
- TOMPKINS Hydraulic Fitting-Steel06MJ-12MOR 90 (6801-06-12)
- Aeroquip Hydraulic Hoses & Fittings