Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, MaleORS, 13/16-16, Strt, 1.39In
Mfr # FF2000T0808S
Zoro # G1334593
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/2 in x 1/2 in
- Fitting Connection Type ORS x ORS
Product Information
- Brand Aeroquip
- MFR # FF2000T0808S
- Zoro # G1334593
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/2 in x 1/2 in |
Fitting Thread Size 2 | 13/16"-16 |
Length (In.) | 1.39 |
Fitting Thread Size 1 | 13/16"-16 |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 1/2 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Rigid, 9,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type ORS, Hose Fitting B Connection Type ORS, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- LPS Anti-Seize, Jar, 8 oz. Net Weight (04108)
- DODGE Setscrew Ball Bearing, SC Normal Duty Bearing Inserts, INS-SC-012 RESALE (123260 3/4 SC INSERT)
- NTN Roller Bearing Assy., 4T-LM67048/LM67010 (LM67048/LM67010)
- AEROQUIP Adpt, MORB-FNPT, 9/16-18, 1/4-18, Strt (2216-4-6S)
- AEROQUIP Adpt, MNPT-FNPT, 1-1/4-11-1/2, 11/4-11-1/2 (2040-20-20S)
- AEROQUIP Adpt, MORB-MJIC, 7/8-14, 3/4-16, El (2061-10-8S)
- AEROQUIP Adpt, MORB, 7/16-20, Hex Plug (FF2138-04S)
- AEROQUIP Adpt, FJIC-MORB, 3/4-16, Strt (2266-8-8S)
- AEROQUIP Adpt, FJIC-MORB, 1-5/16-12, Strt (2266-16-16S)
- ADAPTALL Adpt, MaleMetric-MJIC, 9/16-18, Strt (9068-0614)
- Aeroquip Hydraulic Hose Adapters & Plugs