Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, FNPT-MORB, 1/8-27, 7/16-20, Strt
Mfr # 2216-2-4S
Zoro # G2609175
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/8 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/8 in x 1/4 in
Product Information
- Brand Aeroquip
- MFR # 2216-2-4S
- Zoro # G2609175
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/8 in |
Fitting Size | 1/8 in x 1/4 in |
Thread Size | 1/8"-27 |
Fitting Thread Size 1 | 1/8"-27 |
Length (In.) | 0.92 |
Fitting Thread Size 2 | 7/16"-20 |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 1/8 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/8 In.-27, Fitting Shape Straight, Rigid, 5,000 psi, Includes O-Ring Yes, Crimpable No, Compatible Pipe Size 1/8 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 1/8 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type ORB, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON GP Mtr, Split Ph, ODP, 1/2 HP, 1725 rpm, 56 (6XH67)
- DAYTON Speed Reducer, C-Face, 56C, 87:1 (4Z720)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF4001P25NBP01, Return Line, 25 micron (ZX-MF4001P25NBP01)
- PERFORMANCE TOOL Precision Oiler (W243)
- AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 1-1/16-12, El, (2024-8-12S)
- AEROQUIP Adpt, NMPT-MJIC, 3/4-14, 1-1/16-12, El (2249-12-12S)
- AEROQUIP Adpt, FJIC-MJIC, 9/16-18, El (500454-6S)
- AEROQUIP Adpt, MORB-MJIC, 7/8-14, 9/16-18, El (2062-10-6S)
- AEROQUIP Adpt, MJIC-MORB, 1-5/16-12, 1-5/8-12, Strt (202702-20-16S)
- AEROQUIP Adpt, FNPT-MJIC, 3/8-18, 3/4-16, Strt (2022-6-8S)
- WORLD WIDE FITTINGS JIC Tube Sleeve Stainless Steel (319X08SS)
- Aeroquip Hydraulic Hose Adapters & Plugs