Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, FNPT-MORB, 1-11-1/2, 15/8-12, Strt
Mfr # 2216-16-20S
Zoro # G2609157
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1 in x 1 1/4 in
Product Information
- Brand Aeroquip
- MFR # 2216-16-20S
- Zoro # G2609157
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1 in |
Fitting Size | 1 in x 1 1/4 in |
Thread Size | 1"-11-1/2 |
Fitting Thread Size 2 | 1-5/8"-12 |
Fitting Thread Size 1 | 1"-11-1/2 |
Length (In.) | 1 |
Hose Fitting B Size | 1 1/4 in |
Hose Fitting A Size | 1 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1 In.-11-1/2, Fitting Shape Straight, Rigid, 2,000 psi, Includes O-Ring Yes, Crimpable No, Compatible Pipe Size 1 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 1 in, Hose Fitting B Size 1 1/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type ORB, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON P Style Push-Lock Coupler, 3/8" Hose, PK5 (1746-6)
- TAP MAGIC Cutting Oil, 55 gal, Drum (77040T)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 7/8 Bore Dia., 22 # of Teeth (40BS22H X 7/8)
- DAYTON Motor Start Capacitor, 21-25 MFD, Round (6FLU1)
- AEROQUIP Adpt, MJIC, 2-1/2-12, Plug (900599-32S)
- AEROQUIP Adpt, FNPT-FJIC, 1/2-14, 3/4-16, Strt (2242-8-8s)
- AEROQUIP Adpt, MJIC-MJIC, 7/16-20, Blkhd (2041-4-4S)
- AEROQUIP Adpt, MSAE-MJIC, 7/8-14, 3/4-16, Strt (202702-10-8S)
- AEROQUIP Plug, MLORB, 1-7/8-12, Hex Plug (900598-24S)
- AEROQUIP Hose Adapter, 1/2", ORB, 1/2", NPTF (FF1796-0808S)
- BRENNAN INDUSTRIES Hydraulic Adapter 2" Male Pipe X 1-1/2" Female Pipe, Reducer Bushing (5406-32-24)
- Aeroquip Hydraulic Hose Adapters & Plugs