Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, FNPT-MLJIC, 1/2-14, 7/8-14, Strt
Mfr # 2239-8-10S
Zoro # G2609927
product price: $24.87
/ea
$24.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/2 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/2 in x 5/8 in
Product Information
- Brand Aeroquip
- MFR # 2239-8-10S
- Zoro # G2609927
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/2 in |
Fitting Size | 1/2 in x 5/8 in |
Thread Size | 1/2"-14 |
Length (In.) | 2.84 |
Fitting Thread Size 1 | 1/2"-14 |
Fitting Thread Size 2 | 7/8"-14 |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 5/8 in |
Overall Length | 2.84 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/2 In.-14, Fitting Shape Straight, Rigid, 3,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/2 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 5/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type JIC, Overall Length 2.84 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Eccentric Locking Collar Insert Bearing (RA014RR)
- SPEEDAIRE Pressure Gauge (PN22N106G)
- SMC Union Elbow, 90 Deg, 10mm, TubexMale BSPT (KQ2L10-04AS)
- CONTINENTAL 2" ID x 25 ft Rubber Water Discharge Hose BK (RD200-25MF-G)
- AEROQUIP Adpt, FNPT-FNPT, 3/4-14x1/2-14, El (2087-12-8S)
- AEROQUIP Adpt, MNPT-FNPSM Swl, 3/4-14, El (2047-12-12S)
- AEROQUIP Adpt, MJIC-FJIC, 9/16-18, El (2070-6-6s)
- AEROQUIP Adpt, MaleORS-MNPT, 1-3/16-12, 3/4-14, El (FF2093T1212S)
- AEROQUIP Adpt, NMPT-MJIC, 1/4-18, 9/16-18, El (2249-4-6S)
- AEROQUIP Hose Adapter, 90 deg. Elbow, 2.33" L (2071-24-24S)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female O-Ring Boss Straight (6410X04X06)
- Aeroquip Hydraulic Hoses & Fittings