Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, FNPT-FNPT, 1/4-18, El
Mfr # 2087-4-4S
Zoro # G0547321
original price:
$12.85
15% off
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/4 in
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/4 in x 1/4 in
Product Information
- Brand Aeroquip
- MFR # 2087-4-4S
- Zoro # G0547321
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/4 in |
Fitting Size | 1/4 in x 1/4 in |
Thread Size | 1/4"-18 |
Fitting Thread Size 2 | 1/4"-18 |
Fitting Thread Size 1 | 1/4"-18 |
Length (In.) | 0.88 |
Hose Fitting A Size | 1/4 in |
Hose Fitting B Size | 1/4 in |
Overall Length | 0.88 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/4 In.-18, Fitting Shape 90 Degrees Elbow, Rigid, 4,500 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/4 in, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 0.88 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-PREMIUM TORQUE Timing Belt, H, 2 x 26in PL, T52 (260H200)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1-1/4 Bore Dia., 32 # of Teeth (40BS32H X 1 1/4)
- FAFNIR WIR Eccentric, Standard Duty, 1100KRR (1100KRR)
- BESTORQ 5M Timing Belts, 1295-5M-25 (1295-5M-25)
- AEROQUIP Adpt, FNPT-MJIC, 1/2-14, 9/16-18, Strt (2022-8-6S)
- AEROQUIP Adpt, MORS-MORB, 9/16-18, 7/16-20, Strt (FF1852T0604S)
- AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 9/16-18, Tee (2030-4-6S)
- AEROQUIP Adpt, MNPT-FORB, 3/4-14, 1-1/16-12, Strt (2246-12-12S)
- AEROQUIP Adpt, MJIC/MJIC/MJIC, 3/4-16, Tee, 2.5In (203101-8-8S)
- AEROQUIP Adpt, MJIC-FJIC, 3/4-16, El (2070-8-8s)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Hex Union (5305X16X10)
- Aeroquip Hydraulic Hoses & Fittings