Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, FNPT-FJIC, 3/4-14, 1-1/16-12, Strt
Mfr # 2242-12-12s
Zoro # G1574937
original price:
$34.76
23% off
new price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 3/4 in
- Fitting Shape Straight
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/4 in x 3/4 in
Product Information
- Brand Aeroquip
- MFR # 2242-12-12s
- Zoro # G1574937
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 3/4 in |
Fitting Size | 3/4 in x 3/4 in |
Thread Size | 3/4"-14 |
Length (In.) | 1.49 |
Fitting Thread Size 1 | 3/4"-14 |
Fitting Thread Size 2 | 1-1/16"-12 |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Overall Length | 1.49 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 3/4 In.-14, Fitting Shape Straight, Swivel, 3,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/4 in, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type JIC, Overall Length 1.49 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Control Valve, 1/2 In, NPT x Tube (AS4201F-N04-13S)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, ST Series (LL4T25)
- MAGLINER Motorized Hopper, 27 Cu Ft, Dual Pneu (MHCSDC)
- IKO Spherical Bushing, Metric - ISO Standard, #GE30ES (GE30ES)
- AEROQUIP Hose Adapter, 1", NPSM, 1", NPTF (259-2045-16-16)
- AEROQUIP Adpt, MORB-MJIC, 7/16-20, 3/4-16, El (2062-4-8S)
- AEROQUIP Adpt, ORS-MPT, 1-7/16-12, 3/4-14, Strt (FF2031T1612S)
- AEROQUIP Adpt, MNPT-FNPT, 1/4-18, El (2088-4-4S)
- AEROQUIP Adpt, MJIC, 1-5/16-12, Strt (2041-16-16S)
- AEROQUIP Adpt, MJIC-MJIC, 7/8-14, El (2039-10-10S)
- AEROQUIP Adpt, MJIC-MJIC, 1-5/16-12, Blkhd El, 2.58In (2042-16-16S)
- Aeroquip Hydraulic Hoses & Fittings