Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, FNPT-FJIC, 1/8-27, 7/16-20, Strt
Mfr # 2242-2-4S
Zoro # G2609811
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/8 in
- Fitting Shape Straight
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/8 in x 1/4 in
Product Information
- Brand Aeroquip
- MFR # 2242-2-4S
- Zoro # G2609811
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/8 in |
Fitting Size | 1/8 in x 1/4 in |
Thread Size | 1/8"-27 |
Length (In.) | 0.85 |
Fitting Thread Size 1 | 1/8"-27 |
Fitting Thread Size 2 | 7/16"-20 |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 1/8 in |
Overall Length | 0.85 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/8 In.-27, Fitting Shape Straight, Swivel, 500 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/8 in, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting A Size 1/8 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type JIC, Overall Length 0.85 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Gear Oil Pump, Hand Op, 5 Gal, Out Size 3/8 (5TCU8)
- LOCK-EASE General Purpose Lubricant Spray 3 oz (LE-5)
- WESTWARD Grease Fitting, Straight, Stl, 15/16"L, PK10 (52NZ33)
- BANDO TimingBelt, Synchro-Link, Neoprene, 240L050 (240L050G)
- AEROQUIP Adpt, MORB, 1-5/16-12, Plug (900598-16S)
- AEROQUIP Adpt, MNPT-FNPT, 3/4-14, Tee, 2.72In (2091-12-12S)
- AEROQUIP Adpt, MORB-FNPT, 7/16-20, 1/4-18, Strt (2216-4-4S)
- AEROQUIP Adpt, FNPT-MJIC, 1/2-14, 9/16-18, Strt (2022-8-6S)
- AEROQUIP Adpt, FNPT-FJIC, 3/8-18, 9/16-18, Strt (2242-6-6s)
- AEROQUIP Adpt, FJIC-MORB, 1-5/16-12, Strt (2266-16-16S)
- BRENNAN INDUSTRIES O-Ring Face Flange Pad Plug CD61 (1942-61-24)
- Aeroquip Hydraulic Hoses & Fittings