Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, FNPT-FJIC, 1-11-1/2, 1-5/16-12, Strt
Mfr # 2242-16-16s
Zoro # G1529841
product price: $34.85
/ea
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1 in
- Fitting Shape Straight
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1 in x 1 in
Product Information
- Brand Aeroquip
- MFR # 2242-16-16s
- Zoro # G1529841
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1 in |
Fitting Size | 1 in x 1 in |
Thread Size | 1"-11-1/2 |
Fitting Thread Size 1 | 1"-11-1/2 |
Length (In.) | 1.85 |
Fitting Thread Size 2 | 1-5/16"-12 |
Hose Fitting A Size | 1 in |
Hose Fitting B Size | 1 in |
Overall Length | 1.85 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1 In.-11-1/2, Fitting Shape Straight, Swivel, 2,500 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1 in, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type JIC, Overall Length 1.85 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSAIR Deburring Tool, For 17mm, 25mm, 40mm Tubing (6698 04 02)
- DYNABRADE Tune-Up Kit (96074)
- INGERSOLL-RAND SEPARATOR KIT F (IRT24121212)
- BRENNAN INDUSTRIES 20 Flange Connector Plate Code 61 (1914-61-20)
- AEROQUIP Adpt, ORS-ORB, 1-14, 1-1/16-12, Strt (FF1852T1012S)
- AEROQUIP Adpt, MJIC, 2-1/2-12, Plug (900599-32S)
- AEROQUIP Adpt, MORB-MJIC, 7/8-14, 3/4-16, El (2061-10-8S)
- AEROQUIP Adpt, MORB, 1-5/16-12, Plug (900598-16S)
- AEROQUIP Adpt, MORB-FORB, 1-5/16-12, 7/8-14, Strt (FF1010-1610S)
- AEROQUIP Adpt, MJIC/MJIC/MJIC, 7/8-14, Tee, 2.9In (203101-10-10S)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X32X24)
- Aeroquip Hydraulic Hose Adapters & Plugs