Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, FNPT, 1/4-18, Tee
Mfr # 2090-4-4S
Zoro # G2748803
original price:
$19.13
12% off
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/4 in
- Fitting Shape Tee
- Fitting Movement Rigid
- Fitting Material Steel
- Fitting Size 1/4 in x 1/4 in x 1/4 in
Product Information
- Brand Aeroquip
- MFR # 2090-4-4S
- Zoro # G2748803
- Country of Origin Korea, Republic of
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/4 in |
Fitting Size | 1/4 in x 1/4 in x 1/4 in |
Thread Size | 1/4"-18 |
Length (In.) | 0.88 |
Fitting Thread Size 1 | 1/4"-18 |
Fitting Thread Size 2 | 1/4"-18 |
Hose Fitting A Size | 1/4 in |
Hose Fitting B Size | 1/4 in |
Hose Fitting C Size | 1/4 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/4 In.-18, Fitting Shape Tee, Rigid, 4,500 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/4 in, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting C Gender Female, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting C Size 1/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Hose Fitting C Connection Type NPTF, Fitting Material Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Kit Roc 1Cyl 48Fr-Af594 Sp K264 (K264)
- BESTORQ 5VX950 Cogged Belt, 95 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX950)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 56H Frame, 230V AC Voltage, 3,450 Nameplate RPM (T32P1AH)
- CONTINENTAL CONTITECH BX86 Cogged V-Belt, 89" Outside Length, 21/32" Top Width, 1 Ribs (BX86)
- AEROQUIP Adpt, MORB-MJIC, 9/16-18, Tee, 2.3In (203005-6-6s)
- AEROQUIP Adpt, MJIC, 1-1/16-12, Strt (2041-12-12s)
- AEROQUIP Plug, MLORB, 21/2-12, Hex Plug (900598-32S)
- AEROQUIP Adpt, MORB-FNPSM, 1-5/16-12, 1-11-1/2, Strt (2066-16-16S)
- AEROQUIP Adpt, MORS-MORB, 11/16-16, 7/16-20, El (FF1868T0604S)
- AEROQUIP Adpt, MJIC-MJIC, 1-5/8-12, Strt (2041-20-20S)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male British Standard Pipe Parallel Straight (7062X10X08)
- Aeroquip Hydraulic Hoses & Fittings