Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, FNPT, 1/2-14, Cross
Mfr # 2080-8-8S
Zoro # G1050646
original price:
$32.43
26% off
new price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/2 in
- Fitting Shape Cross
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel x Carbon Steel x Carbon Steel
- Fitting Size 1/2 in x 1/2 in x 1/2 in x 1/2 in
Product Information
- Brand Aeroquip
- MFR # 2080-8-8S
- Zoro # G1050646
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/2 in |
Fitting Size | 1/2 in x 1/2 in x 1/2 in x 1/2 in |
Thread Size | 1/2"-14 |
Fitting Thread Size 1 | 1/2"-14 |
Length (In.) | 2.46 |
Fitting Thread Size 2 | 1/2"-14 |
Hose Fitting A Size | 1/2 in |
Hose Fitting C Size | 1/2 in |
Hose Fitting D Size | 1/2 in |
Hose Fitting B Size | 1/2 in |
Overall Length | 2.46 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/2 In.-14, Fitting Shape Cross, Rigid, 3,500 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/2 in, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting C Gender Female, Hose Fitting D Gender Female, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting C Size 1/2 in, Hose Fitting D Size 1/2 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Riveted Chain, Single Strand, SS, Link (60-1SS CL)
- FAFNIR 6000 Series, Single Row, Deep Groove Radial Ball Bearing <=90mm; 15mm ID x 32mm OD x 9mm W; Shielded (6002ZZ)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Shielded (6207ZE)
- CHICAGO PNEUMATIC Jaw Case Kit (8940169875)
- AEROQUIP Hose Adapter, 1/8", NPTF, 1/4", NPTF (259-2040-2-4)
- AEROQUIP Adpt, MORB, 3/4-16, Hex Plug (FF2138-08S)
- AEROQUIP Adpt, FNPSM-MNPT, 2-11-1/2, Swl (2046-32-32S)
- AEROQUIP Adpt, MJIC-MJIC, 9/16-18, Straight (2027-6-6S)
- AEROQUIP Adpt, MSAE-MJIC, 7/8-14, El (2062-10-10S)
- AEROQUIP Adpt, MJIC, 9/16-18x7/16-20, Strt (2027-6-4S)
- TOMPKINS Hydraulic Fitting-International10MJ-08MBSPP 90 (3801-10-08)
- Aeroquip Hydraulic Hose Adapters & Plugs