Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, FNPSM-MORB, 3/8-18, 3/4-16, Strt
Mfr # 2068-6-8S
Zoro # G2609120
product price: $23.85
/ea
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 3/8 in, 1/2 in
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/8 in x 1/2 in
Product Information
- Brand Aeroquip
- MFR # 2068-6-8S
- Zoro # G2609120
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 3/8 in, 1/2 in |
Fitting Size | 3/8 in x 1/2 in |
Thread Size | 3/8"-18 |
Fitting Thread Size 2 | 3/4"-16 |
Fitting Thread Size 1 | 3/8"-18 |
Length (In.) | 1.48 |
Hose Fitting A Size | 3/8 in |
Hose Fitting B Size | 1/2 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 3/8 In.-18, Fitting Shape 90 Degrees Elbow, Swivel, 4,000 psi, Includes O-Ring Yes, Crimpable No, Compatible Pipe Size 3/8 in, 1/2 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type NPSM, Hose Fitting B Connection Type ORB, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY Ac Drive 25BD4P0N114 (25B-D4P0N114)
- DDS Shaft Seal, 20 x 42 x 8 mm., TC, Nitrile Rubber (20428TC)
- CONTINENTAL CONTITECH Synchronous Gearbelt, O-2520,180 Teeth (O-2520)
- REELCRAFT Hose Bumper Assembly (2-HS1004-3)
- AEROQUIP Adpt, MNPT, 3/8-18, Hex Plug (2222-6s)
- AEROQUIP Adpt, MORB-MJIC, 9/16-18, El (2061-6-6S)
- AEROQUIP Adpt, MORB-MJIC, 1-1/16-12, 3/4-16, Strt (202702-12-8S)
- AEROQUIP Adpt, MNPT-FNPT, 1/2-14, Tee, 2.46In (2091-8-8S)
- AEROQUIP Adpt, ORS-ORB, 9/16-18, El (FF1868T0406S)
- AEROQUIP Adpt, MNPT-MJIC, 1-11-1/2, 3/4-16, Strt (2021-16-8S)
- TOMPKINS Hydraulic Fitting-Stainless16MJ-16MP-SS (SS-2404-16-16-FG)
- Aeroquip Hydraulic Hoses & Fittings