Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, FNPSM-MORB, 1/4-18, 9/16-18, Strt
Mfr # 2068-4-6S
Zoro # G2609139
original price:
$13.00
23% off
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/4 in, 3/8 in
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/4 in x 3/8 in
Product Information
- Brand Aeroquip
- MFR # 2068-4-6S
- Zoro # G2609139
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/4 in, 3/8 in |
Fitting Size | 1/4 in x 3/8 in |
Thread Size | 1/4"-18 |
Fitting Thread Size 2 | 9/16"-18 |
Length (In.) | 1.25 |
Fitting Thread Size 1 | 1/4"-18 |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 1/4 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/4 In.-18, Fitting Shape 90 Degrees Elbow, Swivel, 5,000 psi, Includes O-Ring Yes, Crimpable No, Compatible Pipe Size 1/4 in, 3/8 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type NPSM, Hose Fitting B Connection Type ORB, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 1 1/16" ID 2Pc Clamp Collar, Stl, Bo, 2C-106 (2C-106)
- KOYO Medium Taper 2-4'' 50.9-101.6 (L44643)
- DAYTON Belt Drive Mtr, SplitPh, ODP, 1/4HP, 1725rpm (6XH49BG)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 33'' Long x 4 Ribs Wide - 330J4 (330J4)
- AEROQUIP Adpt, MSAE-MJIC, 7/8-14, El (2062-10-10S)
- AEROQUIP Adpt, MSAE-FNPSM Swl, 9/16-18, 3/8-18, Strt (2066-6-6S)
- AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 9/16-18, Strt (2021-8-6S)
- AEROQUIP Adpt, MSAE-MJIC, 9/16-18, 3/4-16, El (2062-6-8S)
- AEROQUIP Adpt, MNPT-MJIC, 1-1/4-11-1/2, 1-5/8-12, El (2024-20-20S)
- AEROQUIP Adpt, FNPSM-MNPT, 3/8-18, 1/2-14, Strt Swl (2045-6-8S)
- WORLD WIDE FITTINGS Male JIC Plug (5229X16)
- Aeroquip Hydraulic Hose Adapters & Plugs