Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, FNPSM-MORB, 1/4-18, 9/16-18, Strt
Mfr # 2066-4-6S
Zoro # G2609190
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/4 in, 3/8 in
- Fitting Shape Straight
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/4 in x 3/8 in
Product Information
- Brand Aeroquip
- MFR # 2066-4-6S
- Zoro # G2609190
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/4 in, 3/8 in |
Fitting Size | 1/4 in x 3/8 in |
Thread Size | 1/4"-18 |
Fitting Thread Size 1 | 1/4"-18 |
Length (In.) | 1.14 |
Fitting Thread Size 2 | 9/16"-18 |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 1/4 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/4 In.-18, Fitting Shape Straight, Swivel, 5,000 psi, Includes O-Ring Yes, Crimpable No, Compatible Pipe Size 1/4 in, 3/8 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type NPSM, Hose Fitting B Connection Type ORB, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Vector Motor, 1/2 HP, 1.52 lb-ft, 230/460V (056H17T5301)
- FOSTER Plug, 210 Series, 1/4" 1/8"MPT (210-12)
- SPEEDAIRE Straight Hose Clamp, 5/8 in Hose I.D, 3/8 in Thread (6AFJ9)
- LOC-LINE Hose Nozzle, Acid Resistant, 1/16 In, PK4 (45402)
- AEROQUIP Adpt, FNPT-FJIC, 3/4-14, 1-1/16-12, Strt (2242-12-12s)
- AEROQUIP Adpt, MNPT-MJIC, 1-1/2-11-1/2, 1-5/8-12 (2021-24-20S)
- AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 7/16-20, Strt (2021-4-4S)
- AEROQUIP Adpt, MJIC-FJIC, 3/4-16, 1-5/16-12, Strt (221501-16-8S)
- AEROQUIP Adpt, MaleORS, 13/16-16, Strt, 1.39In (FF2000T0808S)
- AEROQUIP Adpt, MNPT-MJIC, 1-11-1/2, 1-5/16-12, Strt (2021-16-16S)
- AEROQUIP Adpt, MNPT-FJIC, 1-11-1/2, 1-5/16-12, El (2250-16-16S)
- Aeroquip Hydraulic Hoses & Fittings