Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, FNPSM-MNPT, 3/4-14, 1-11-1/2, Strt Swl
Mfr # 2045-12-16S
Zoro # G2610539
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 3/4 in, 1 in
- Fitting Shape Straight
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/4 in x 1 in
Product Information
- Brand Aeroquip
- MFR # 2045-12-16S
- Zoro # G2610539
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 3/4 in, 1 in |
Fitting Size | 3/4 in x 1 in |
Thread Size | 1"-11-1/2, 3/4"-14 |
Fitting Thread Size 1 | 3/4"-14 |
Length (In.) | 2 |
Fitting Thread Size 2 | 1"-11-1/2 |
Hose Fitting B Size | 1 in |
Hose Fitting A Size | 3/4 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1 In.-11-1/2, 3/4 In.-14, Fitting Shape Straight, Swivel, 2,500 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/4 in, 1 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type NPSM, Hose Fitting B Connection Type NPTF, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 5 Groove 13.20 in OD (5V1325)
- DIXON Air Chief Industrial Female Quick Connect Coupler, 3/8-18 Nominal, Quick Connect Coupler x NPTF, Ste (DC26)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, H Series (PHC4-4FV)
- B B MANUFACTURING 30L050M6FA14, Timing Pulley (30L050M6FA14)
- AEROQUIP Adpt, MNPT-FNPT, 3/4-14, Tee, 2.72In (2091-12-12S)
- AEROQUIP Adpt, MSAE-MJIC, 3/4-16, El (2062-8-8S)
- AEROQUIP Hydraulic Flange Adapter, 1 in (FF5162-1616S)
- AEROQUIP Adpt, MNPT-MJIC, 2-11-1/2, 2-1/2-12, El (2024-32-32S)
- AEROQUIP Adpt, MNPT-MJIC, 1/8-27, 7/16-20, El, 0.78In (2024-2-4S)
- AEROQUIP Adpt, FNPSM-MNPT, 1/8-27, 1/4-18, Strt Swl (2045-2-4S)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X06X04)
- Aeroquip Hydraulic Hose Adapters & Plugs