Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, FNPSM-MNPT, 1/8-27, 1/4-18, Strt Swl
Mfr # 2045-2-4S
Zoro # G2610590
product price: $11.95
/ea
Sold in multiples of 2 for $23.90
$23.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/8 in, 1/4 in
- Fitting Shape Straight
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/8 in x 1/4 in
Product Information
- Brand Aeroquip
- MFR # 2045-2-4S
- Zoro # G2610590
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/8 in, 1/4 in |
Fitting Size | 1/8 in x 1/4 in |
Thread Size | 1/4"-18, 1/8"-27 |
Fitting Thread Size 1 | 1/8"-27 |
Fitting Thread Size 2 | 1/4"-18 |
Length (In.) | 1.14 |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 1/8 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/4 In.-18, 1/8 In.-27, Fitting Shape Straight, Swivel, 5,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/8 in, 1/4 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 1/8 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPSM, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1003MK, 3MM ID, BLACK_PA/PA (2020N-02V30)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER KKZX10, Pressure Line, 10 micron, Outside-In (MF0059520)
- CLIMAX METAL PRODUCTS 3/4"-16 ID Split Threaded Collar, Stl, Bo (ISTC-075-16)
- DAYTON 1/4" Fixed Bore 1 Groove O-Ring Pulley 0.88 in OD (1X459)
- AEROQUIP Adpt, MORB-MJIC, 7/8-14, 1-5/16-12, Strt (202702-10-16S)
- AEROQUIP Adpt, MORB-FORB, 1-1/16-12, 1-5/16-12, Strt (FF1010-1216S)
- AEROQUIP Adpt, MNPT-MJIC, 3/8-18, 7/16-20, Strt (2021-6-4S)
- AEROQUIP Adpt, MJIC-FJIC, 1-1/16-12, Tee (203102-12-12S)
- AEROQUIP Adpt, MJIC-FJIC, 7/16-20, 3/4-16, Strt (221501-8-4s)
- AEROQUIP Adpt, MJIC-MORB, 1/2-20, El, 1.2In (2062-5-5S)
- TOMPKINS Hydraulic Fitting-Stainless06MJ-04MOR-SS (SS-6400-06-04-FG)
- Aeroquip Hydraulic Hose Adapters & Plugs