Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, FJIC-MORB, 3/4-16, 9/16-18, Strt
Mfr # 2266-6-8S
Zoro # G2608518
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/8 in x 1/2 in
- Fitting Connection Type ORB x JIC
Product Information
- Brand Aeroquip
- MFR # 2266-6-8S
- Zoro # G2608518
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/8 in x 1/2 in |
Fitting Thread Size 1 | 3/4"-16 |
Length (In.) | 1.63 |
Fitting Thread Size 2 | 9/16"-18 |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 3/8 in |
Overall Length | 1.63 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Swivel, 4,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 3/8 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type ORB, Hose Fitting B Connection Type JIC, Overall Length 1.63 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER LUBE 3 oz Multipurpose Grease Tube Translucent White (92003)
- MAIN FILTER Hydraulic Filter, replaces WIX 557882, Pressure Line, 5 micron, Outside-In (MF0060200)
- DIXON Industrial Male Plug ST, 1/2", NPTF, 3/8" (D4M3)
- AEROQUIP Adpt, MNPT-FNPT, 3/8-18, 1/4-18, Straight (2081-6-4S)
- AEROQUIP Adpt, FNPT-MJIC, 3/4-14, 1-1/16-12, Strt (2022-12-12S)
- AEROQUIP Adpt, FNPT/FNPT/FNPT, 1/8-27, Tee (2090-2-2S)
- AEROQUIP Adpt, MORS-MORB, 13/16-16, 3/4-16, Strt (FF1852T0808S)
- AEROQUIP Adpt, MNPT-MJIC, 3/4-14, 7/8-14, Strt (2021-12-10SS)
- AEROQUIP Adpt, MNPT-MJIC, 1-11-1/2, 1-5/16-12, Strt (2021-16-16S)
- AEROQUIP Adpt, FNPT, 1/4-18, Cross (2080-4-4S)
- AEROQUIP Adpt, MJIC-FJIC, 9/16-18, 3/4-16, Strt (221501-8-6s)
- Aeroquip Hydraulic Hoses & Fittings