Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, CD61FLG-MJIC, 3/4, 1-1/16-12, El
Mfr # 500023-12S
Zoro # G2608369
$31.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 45 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/4 in x 3/4 in
- Fitting Connection Type Flange x JIC
Product Information
- Brand Aeroquip
- MFR # 500023-12S
- Zoro # G2608369
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/4 in x 3/4 in |
Length (In.) | 2.77 |
Hydraulic Flange Size | 3/4" |
Fitting Thread Size 1 | 1-1/16"-12 |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Flange Size | 3/4 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape 45 Degrees Elbow, Rigid, Flange Size 3/4 in, 3,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type Flange, Hose Fitting B Connection Type JIC, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Safety Socket, SV5, 1/2" MPT (SV5305)
- AEROQUIP Adpt, ORS-MPT, 1-7/16-12, 3/4-14, Strt (FF2031T1612S)
- FAFNIR Double Row Angular Contact Ball Bearing, #5305K (5305K)
- MILLENNIUM FILTER Hydraulic Filter, replaces MAIN-FILTER MF0058081, Suction, 125 micron (ZX-MF0058081)
- AEROQUIP Adpt, MJIC-MORB, 1-7/8-12, El (2062-24-24S)
- AEROQUIP Adpt, MNPT-MNPT, 1-11-1/2-3/4-14, Straight (2083-16-12S)
- AEROQUIP Adpt, MJIC, 7/8-14x3/4-16, Strt, 1.8In (2027-10-8S)
- AEROQUIP Adpt, MORB-MJIC, 1-1/16-12, 7/8-14, El (2062-12-10S)
- AEROQUIP Adpt, FJIC, 3/4-16, Cap (210292-8S)
- AEROQUIP Adpt, MSAE-FNPSM Swl, 3/4-16, 1/2-14, Strt (2066-8-8S)
- AEROQUIP Adpt, MNPT-MNPT, 3/4-14, El, 2.33In (2251-12-12S)
- Aeroquip Hydraulic Hose Adapters & Plugs