Shop All Exercise Equipment
Aeromat
AeroMat 75050 Stability Ball Chair
Mfr # 75050
Zoro # G603703749
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Aeromat
- MFR # 75050
- Zoro # G603703749
- UPC # 712536750501
- Country of Origin Taiwan, Province of China
- Category Exercise Equipment
Description
Features
- Use for ergonomic sitting, chair has five legs which provides extra stability, all 5 wheels have no lock
- Protects lower back and improves posture, designed to promote ergonomics
- Easy assembly required
- Includes chair base, burst-resistant ball and one hand pump
- Balls and bases are made with PVC, free of phthalates, heavy metals and latex
- Color: Black
- Size: 22.5" x 21" x 28"
- Origin: Taiwan
- Material: PE,PVC
- Latex: No
- Phthalates: No
- Chair Weight:12 lbs
- Max Weight: 300 lbs
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch Quick Connect High Pressure Spray Nozzle Tip - Green (PW7103-DG)
- BULLY TOOLS Water Key, 12", Steel T-Style Handle (99205)
- OREGON PowerCut Professional Chainsaw Chain 18", 3/8" Pitch, .050 Gauge, 68DL (E68)
- MUTUAL INDUSTRIES Misf 150 Silt Fence-Fabric Only, 24 In. (2Pk) (M150-33-24)
- AEROMAT AeroMat 35993 Kids Ball Chair with Phthalate Ball; Gray & Blue (35993)
- AEROMAT Aeromat 35131 Dual Grip Power Med Ball- Black- Red (35131)
- AEROMAT Aeromat 33815 Wobble Board Core Training (33815)
- AEROMAT Aeromat 34304 24 in. Deluxe Folding- Black (34304)
- AEROMAT AeroMat 75005 Adjustable Workout Mat Hanging Rack; Black (75005)
- AEROMAT Aeromat 32515 Yoga Block- Blue (32515)
- DRIVE MEDICAL Drive Medical Deluxe Folding Exercise Peddler with Electronic Display (RTL10273)
- Aeromat Exercise Equipment