Shop All Exercise Equipment
Aeromat
AeroMat 35913 4 lbs Hand Held Weight Ball - Purple
Mfr # 35913
Zoro # G003703653
$31.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Aeromat
- MFR # 35913
- Zoro # G003703653
- UPC # 712536359131
- Country of Origin Taiwan, Province of China
- Category Exercise Equipment
Description
Features
- Soft and comfortable compared to traditional dumbbells
- Improve core strength, functional movement, target muscle tone and flexibility
- Compact, lightweight, and great for using at home or when traveling
- Made with PVC, filled with eco-friendly iron sand, free of latex
- Color: Purple
- Origin: Taiwan
- Material: PVC (Polyvinyl Chloride)
- Latex: No
- Phthalates: Yes
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMS Auger, Dutch, Dia 2 In, 5/8 In Thread (400.61)
- GRACIOUS LIVINGRPORATION 42 BLU Wading Pool (1015-MAYBLU-24)
- ORBIT Preassmbld Mnfld 3Valve (57253)
- DAYTON Rotary Surface Cleaner/Press. Wash, 20in (36RM51)
- AEROMAT AeroMat 35993 Kids Ball Chair with Phthalate Ball; Gray & Blue (35993)
- AEROMAT Aeromat 33815 Wobble Board Core Training (33815)
- AEROMAT Aeromat 34304 24 in. Deluxe Folding- Black (34304)
- AEROMAT Aeromat 35131 Dual Grip Power Med Ball- Black- Red (35131)
- AEROMAT Aeromat 32515 Yoga Block- Blue (32515)
- AEROMAT AeroMat 75005 Adjustable Workout Mat Hanging Rack; Black (75005)
- FIFTHPULSE Instant Cold Pack, Instant Relief, Disposable Single Use Pouch, 5 in. x 6 in., 20PK (FP-COLD-20PK)
- Aeromat Exercise Equipment