Shop All Exercise Equipment
Aeromat
AeroMat 35182 6 lbs Extreme Elite Medicine Ball; Yellow
Mfr # 35182
Zoro # G403704311
$52.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Aeromat
- MFR # 35182
- Zoro # G403704311
- UPC # 712536351821
- Country of Origin Taiwan, Province of China
- Category Exercise Equipment
Description
AeroMat Extreme Elite Medicine Ball features thick textured for better grip and handling. This well balanced medicine ball is essential for core and upper body strength training. It reinforced with nylon to prevent splitting or cracking and has synthetic, weather resistant rubber surface.
Features- Extremely durable thick textured rubber for better grip and handling
- Reinforced with nylon to prevent splitting or cracking
- Well-balanced; maintains round shape
- Weather resistant
- Longer-lasting and tougher than ordinary medicine balls
- Color: Yellow
- Origin: Taiwan
- Material: Natural Rubber
- Latex: Yes
- Phthalates: Yes
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPS NOW 10 ft x 12 ft 18 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD10-1012)
- MAXTECH MOSQUITO CONTROL Green-Strike Mosquito Preventer Reactor Kit with Aedes Lure (907)
- AMES TT Post Hole Digger (2717900)
- SEYMOUR MIDWEST 14 ga Square Point Shovel, Tempered Heavy Duty Blade, 48 in L Fiberglass Handle (49562)
- AEROMAT AeroMat 35993 Kids Ball Chair with Phthalate Ball; Gray & Blue (35993)
- AEROMAT Aeromat 35131 Dual Grip Power Med Ball- Black- Red (35131)
- AEROMAT Aeromat 32515 Yoga Block- Blue (32515)
- AEROMAT Aeromat 33815 Wobble Board Core Training (33815)
- AEROMAT Aeromat 34304 24 in. Deluxe Folding- Black (34304)
- AEROMAT AeroMat 75005 Adjustable Workout Mat Hanging Rack; Black (75005)
- SPORTIME PADS STABILITY ASSTD COLORS - SET OF 6 PK (111000103)
- Aeromat Exercise Equipment