Shop All Exercise Equipment
Aeromat
AeroMat 34522 8 lbs Elite Power Rope Medicine Ball - Black with Purple
Mfr # 34522
Zoro # G903703920
product price: $71.75
/ea
$71.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Aeromat
- MFR # 34522
- Zoro # G903703920
- UPC # 712536345226
- Country of Origin Taiwan, Province of China
- Category Exercise Equipment
Description
Features
- Great for upper body and core strength training
- Emphasis on torso swinging, chopping, and rotational motion training
- Synthetic rubber surface with secure washer and rope
- Gloves recommended during usage
- Color: Black with Purple
- Diameter: 9"
- Rope Size: 39"
- Origin: Taiwan
- Material: Natural Rubber
- Latex: Yes
- Phthalates: Yes
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK 5' Bike CableComb Lock (8152ASTWD)
- KOHLER Tube (12 123 07-S)
- RAPALA X-Rap® Magnum® 15 Purple Mackerel (XRMAG15PM)
- OREGON Chain Grinding Wheel, 1/8" x 5-3/4 (OR534-18A)
- AEROMAT Aeromat 35131 Dual Grip Power Med Ball- Black- Red (35131)
- AEROMAT Aeromat 34304 24 in. Deluxe Folding- Black (34304)
- AEROMAT Aeromat 32515 Yoga Block- Blue (32515)
- AEROMAT AeroMat 75005 Adjustable Workout Mat Hanging Rack; Black (75005)
- AEROMAT AeroMat 35993 Kids Ball Chair with Phthalate Ball; Gray & Blue (35993)
- AEROMAT Aeromat 33815 Wobble Board Core Training (33815)
- WECARE FITNESS Neoprene Coated 10 Lbs Dumbbells for Non-Slip Grip, Set of Two, Black, 2PK (WC-2P-10LB-BK)
- Aeromat Exercise Equipment