Shop All Pet Toys
Aeromark
Aeromark A7463 Armarkat Classic Cat Tree 36 x 32 x 74 - Beige
Mfr # A7463
Zoro # G403847858
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Armarkat is the leading brand of Aeromark Pet Product Company. Established in 1994, we are dedicated to the production of pet products such as Cat Trees and Pet Beds using large-scale production practices and were awarded TV Environmental Quality Control test Certificate. Armarkat pet products are designed by professional pet product designers committed to putting your pets needs and preferences front and foremost while using environmentally friendly materials that are harmless to pet and to the pet owners. At the same time, all of Armarkat's products are fully hand crafted with elegant styles, and undergo our strict quality control standards to ensure its solid design and durability. When buying an Armarkat product you can expect excellent quality and personalized customer supper services.
Product Feature: Model No.: A7463 ; Covering Material: Faux Fur; Covering Color: Beige; Board Material: Pressed Wood; Post Diameter: 4.5"; Overall Dimensions: 36"(L)X32"(W)X74"(H); Base Dimensions: 24" X 20"; House Dimensions: N/A; Perch Dimensions: 14" X 12"; Extra Feature: Hanging Tunnel; Easy to assemble with step by step instruction and tools; Max Holding Weight: 60 lbs;
Product Feature: Model No.: A7463 ; Covering Material: Faux Fur; Covering Color: Beige; Board Material: Pressed Wood; Post Diameter: 4.5"; Overall Dimensions: 36"(L)X32"(W)X74"(H); Base Dimensions: 24" X 20"; House Dimensions: N/A; Perch Dimensions: 14" X 12"; Extra Feature: Hanging Tunnel; Easy to assemble with step by step instruction and tools; Max Holding Weight: 60 lbs;
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Lynch Pin, .187" (10 pk) 6" x4" x2" (A-PN101)
- BIRD BARRIER Bird Slide, Beige, 8 lb., 5 ft. L, PK3 (SL-5B15)
- PLAYBERG Outdoor Wooden Tree Swing with Hanging Ropes (QI003370)
- DEWALT 60V MAX* FLEXVOLT(R) Brushless Cordless Handheld Axial Blower (Tool Only) (DCBL772B)
- AEROMARK Aeromark B3803 Armarkat Classic Cat Tree 31 x 20 x 38 - Sky Blue (B3803)
- PETEDGE Zanies Smiling Toy Yellow Star 7.5 In (ZW380 12)
- AEROBIE Aerobie 325984 Skylighter Disc by Liberty Mountain - Assorted Colors (325984)
- ZANIES Zanies ZA506 14 Latex Toy Prepack Sm 6 Pieces (ZA506 14)
- PET ADOBE 19.25-inch Cat Scratching Post with Toys (206455SJS)
- SCHOOCHIE PET Schoochie Pet 702 Premium Stuffed Latex Late Night Burrito Toys; 7.5 in. (702)
- FURREALZ FurRealz ZD2110 18 18 in. Flattie Ballistic Belly Squirrel Dog Toy (ZD2110 18)
- Aeromark Pet Toys