Shop All Pipe Insulation
Aeroflex
6" x 6 ft. Pipe Insulation, 1/2" Wall
Mfr # 340-AC65812
Zoro # G8546982
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- For Iron Pipe Size 6"
- Material EPDM
- Color Black
- Insulation Approx. R Value 2.04
Product Information
- Brand Aeroflex
- MFR # 340-AC65812
- Zoro # G8546982
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 6" |
Fits Pipe Size - Pipe Insulation | 6 in |
Insulation Length | 6 ft |
Fits Pipe Size | 6 in |
Description
Pipe Insulation, Insulation Material EPDM, Installation Style Unslit, Inside Diameter 6 5/8 in, Wall Thickness 1/2 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 300 Degrees F, Facing Material Unfaced, Color Black, R Value 2.04, Form Tube, For Copper Tube Size 6 5/8 in, For Pipe Size 6 in, Flame Spread Index 20, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUIDMASTER Fill Valve, Anti-Siphon, With Flapper (Pro 45C)
- JOHN GUEST Push-to-Connect, Threaded Swivel Branch Tee, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI101222S-PK10)
- KISSLER Ice Maker Connector, Stainless Steel, 84" (88-6084)
- MOEN Air Switch Matte Black (AS-4201-BL)
- AEROFLEX 6" x 6 ft. Pipe Insulation, 1" Wall (545-AC65810)
- AEROFLEX 5" x 6 ft. Pipe Insulation, 1" Wall (536-AC51210)
- AEROFLEX 5/8" x 6 ft. Pipe Insulation, 3/8" Wall (206-AC5838)
- AEROFLEX 2-1/8" x 6 ft. Pipe Insulation, 3/8" Wall (220-AC21838)
- AEROFLEX 2-5/8" x 6 ft. Pipe Insulation, 3/8" Wall (224-AC25838)
- AEROFLEX 1/2" x 6 ft. Pipe Insulation, 1/2" Wall (308-AC7812)
- AEROFLEX 3-1/8" x 6 ft. Pipe Insulation, 3/8" Wall (228-AC31838)
- Aeroflex Pipe Insulation